- 1040 Drive Size
- Shaft Input & Output
- 7.479:1Exact Ratio
| Unit Size | 1040 |
| Output RPM @ 1750 rpm Input | 230 rpm |
| Box Height | 12.92 in |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Bolt Centers w/ Std. Base Kit (in) | 6.10x 13.20 |
| Ratio | 7.479:1 |
| Output (Shaft or Bore) Size | 2 in |
| Input Configuration | Shaft Input |
| Output Configuration | Shaft Output |
| Box Length | 7.9 in |
| Box Width | 15 in |
| Base to Shaft Center Height w/Std. Base Kit | 8 1/2 in |
| Weight | 200.0 LB |

