- Size 1050T Shaft Hub
- 1 3/4" Bore
- LTB = 2 3/8"
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Coupling Size | 1050T |
| Hub Dia. | 3 7/16 in |
| Length Through Bore | 2.375 in |
| Torque Rating [Max] | 3500 in lb |
| Weight | 5.55 LB |
| EAN or UPC | 782934004414 |

