- Size 1060G Coupling Flex Hub
- 6.945" Bore
features
- Built to last longer
- Superior lubrication, grease and four-point seal extends life and reduces maintenance
- Triple-crowned teeth have crowns on all working portions of the teeth
- Accommodates misalignment and movement
- Interchangeable half-for-half with other standard AGMA brands
| Length Through Bore | 7.40625 in |
| Coupling Size | 1060G |
| HP @ RPM | 1100 hp @ 100 rpm |
| Hub Dia. | 12 in |
| RPM [Max] | 2450 rpm |
| Torque Rating [Max] | 800100 in lb |
| Material | Steel |
| Weight | 140.0 LB |

