- Size 1060T Shaft Hub
- 2 3/8" Bore
- LTB = 2 7/8"
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Please note that you may need the corresponding battery cover (sold separately) for this battery to fit properly on the phone
| Hub Dia. | 4.06 in |
| Coupling Size | 1060T |
| Torque Rating [Max] | 5500 in lb |
| Length Through Bore | 2.875 in |
| Weight | 8.29 LB |
| EAN or UPC | 782934004032 |

