- Size 1060T Shaft Hub
- 2 7/16" Bore
- LTB = 2 7/8"
features
- Provides flexible accommodation to changing load conditions
- Torsionally deflects when subjected to normal shock or vibratory loads
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Length Through Bore | 2.875 in |
| Torque Rating [Max] | 5500 in lb |
| Coupling Size | 1060T |
| Hub Dia. | 4.06 in |
| Weight | 8.07 LB |
| EAN or UPC | 782934004049 |

