- Size 1060T41 Coupling Complete, RSB
features
- Provides adjustable slipping action
- Protects connected equipment from shock, jams or temporary overloads
- Replace-in-place design eliminates need for realignment
- High strength alloy steel grids are quenched and tempered to spring hardness
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- 0
options
- Long Term Grease (LTG)
| Outside Dia. | 5.94 in |
| Bore (Hub2) [Max] | 2 1/8 in |
| Coupling Size | 1060T |
| Overall Length | 6.42 in |
| Torque Rating [Max] | 4160 in lb |
| Bore (Hub1) [Max] | 1 7/8 in |
| Weight | 87.12 LB |
| EAN or UPC | 782934089053 |

