Skip to content Skip to navigation menu
Falk Corp.1070FC2 9.30RATIO

1070FC2 9.30RATIO

UltraMax Concentric Gear Reducer
Item #103403209
  • 1070 Drive Size
  • Shaft Input & Output
  • 8.996:1Exact Ratio
Falk Corp.1070FC2 9.30RATIO
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1070 Drive Size
  • Shaft Input & Output
  • 8.996:1Exact Ratio
Output (Shaft or Bore) Size 3 1/4 in
Unit Size 1070
Input (Shaft or Bore) Size 2 1/8 in
Output RPM @ 1750 rpm Input 190 rpm
Ratio 8.996:1
Base to Shaft Center Height w/Std. Base Kit 11.66 in
Output Configuration Shaft Output
Box Length 13.7 in
Box Width 21 in
Input Configuration Shaft Input
Box Height 17.16 in
Bolt Centers w/ Std. Base Kit (in) 11.30 x 18.60
Weight 480.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison