- 10 Drive Size
- Quill Mount
- Hollow Output
- 22:1 Ratio
| Output Configuration | Hollow Output |
| Output RPM @ 1750 rpm Input | 79 rpm |
| Frame | 250TC |
| Box Height | 16.93 in |
| Ratio | 22:1 |
| Box Length | 30.1 in |
| Base to Shaft Center Height w/Std. Base Kit | 13.2 in |
| Input (Shaft or Bore) Size | 1 5/8 in |
| Unit Size | 10 |
| Input Configuration | Quill Mount |
| Output (Shaft or Bore) Size | 3 1/4 in |
| Box Width | 14.18 in |
| Weight | 838.53 LB |
| EAN or UPC | 782934185298 |

