Skip to content Skip to navigation menu
Falk Corp.1100FC2 6.20RATIO

1100FC2 6.20RATIO

UltraMax Concentric Gear Reducer
Item #103359600
  • 1100 Drive Size
  • Shaft Input & Output
  • 6.299:1Exact Ratio
Falk Corp.1100FC2 6.20RATIO
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1100 Drive Size
  • Shaft Input & Output
  • 6.299:1Exact Ratio
Box Width 27.6 in
Box Height 26 in
Ratio 6.299:1
Input Configuration Shaft Input
Output RPM @ 1750 rpm Input 280 rpm
Input (Shaft or Bore) Size 2 3/4 in
Box Length 19.16 in
Output (Shaft or Bore) Size 4 1/2 in
Base to Shaft Center Height w/Std. Base Kit 17.4 in
Output Configuration Shaft Output
Unit Size 1100
Bolt Centers w/ Std. Base Kit (in) 14.96 x 24.40
Weight 1320.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison