- Size 1100T Shaft Hub
- 1 5/8" Bore
- LTB = 3 9/16"
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Torque Rating [Max] | 50500 in lb |
| Hub Dia. | 6 3/4 in |
| Coupling Size | 1100T |
| Length Through Bore | 3.5625 in |
| Weight | 60.0 LB |
| EAN or UPC | 782934028397 |

