- Size 1100T41 Coupling Complete, RSB
features
- Provides adjustable slipping action
- Protects connected equipment from shock, jams or temporary overloads
- Replace-in-place design eliminates need for realignment
- High strength alloy steel grids are quenched and tempered to spring hardness
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Lubrication required
options
- Long Term Grease (LTG)
| Overall Length | 10.6 in |
| Outside Dia. | 9.88 in |
| Bore (Hub1) [Max] | 3 5/8 in |
| Torque Rating [Max] | 32800 in lb |
| Coupling Size | 1100T |
| Bore (Hub2) [Max] | 4 in |
| Weight | 355.2 LB |
| EAN or UPC | 782934089091 |

