- 1110 Drive Size
- Shaft Input & Output
- 30.8:1Exact Ratio
| Box Length | 21.48 in |
| Output Configuration | Shaft Output |
| Output (Shaft or Bore) Size | 5 in |
| Base to Shaft Center Height w/Std. Base Kit | 19 1/2 in |
| Input (Shaft or Bore) Size | 3 in |
| Input Configuration | Shaft Input |
| Unit Size | 1110 |
| Ratio | 30.8:1 |
| Box Width | 29.4 in |
| Box Height | 28.8 in |
| Bolt Centers w/ Std. Base Kit (in) | 17.28 x 26.20 |
| Output RPM @ 1750 rpm Input | 56 rpm |
| Weight | 1560.0 LB |

