- Size 1110G Coupling Flex Hub
- 11.495" Bore
features
- Built to last longer
- Superior lubrication, grease and four-point seal extends life and reduces maintenance
- Triple-crowned teeth have crowns on all working portions of the teeth
- Accommodates misalignment and movement
- Interchangeable half-for-half with other standard AGMA brands
| Length Through Bore | 13.125 in |
| HP @ RPM | 5500 hp @ 100 rpm |
| Material | Steel |
| Hub Dia. | 19 1/2 in |
| RPM [Max] | 1330 rpm |
| Coupling Size | 1110G |
| Torque Rating [Max] | 3.465e+006 in lb |
| Weight | 1480.0 LB |

