- Size 1110G20/52 Coupling Sleeve
- Exposed Bolt
applications
- Bulk handling systems
- Paper machines
- Fans
- Pumps
- Cranes
- Mixers
- Sugar mills
- Crushers
| Type | Standard Sleeve |
| Flange Type | Exposed Bolt |
| Coupling Size | 1110G |
| Torque Rating [Max] | 346500 in lb |
| Seal Type | O-Ring |
| RPM [Max] | 1330 rpm |
| Weight | 555.0 LB |

