- Gasket for Size 1150T20 Vertical Split Coupling Cover
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Coupling Size | 1150T |
| Component | Gasket |
| RPM [Max] | 2000 rpm |
| Cover Material | Steel |
| Cover Style | Vertical Split |
| Weight | 0.1 LB |
| EAN or UPC | 782934030871 |

