- Size 1150T41 Coupling Complete, RSB
features
- Provides adjustable slipping action
- Protects connected equipment from shock, jams or temporary overloads
- Replace-in-place design eliminates need for realignment
- High strength alloy steel grids are quenched and tempered to spring hardness
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
options
- Long Term Grease (LTG)
| Torque Rating [Max] | 208000 in lb |
| Coupling Size | 1150T |
| Bore (Hub1) [Max] | 7 in |
| Overall Length | 17.11 in |
| Outside Dia. | 17.84 in |
| Bore (Hub2) [Max] | 8 in |
| Weight | 1106.0 LB |
| EAN or UPC | 782934089145 |

