- Gasket for Size 1170T10 Horizontal Split Coupling Cover
caution
- Type X bearings are designed to be used singularly. Use of two Type X bearings on a common shaft could result in objectionable friction torque.
| Cover Style | Horizontal Split |
| Cover Material | Aluminum |
| RPM [Max] | 1225 rpm |
| Coupling Size | 1170T |
| Component | Gasket |
| Weight | 0.25 LB |
| EAN or UPC | 782934020551 |

