- Gasket for Size 1190T10 Horizontal Split Coupling Cover
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Coupling Size | 1190T |
| RPM [Max] | 1050 rpm |
| Cover Style | Horizontal Split |
| Component | Gasket |
| Cover Material | Aluminum |
| Weight | 1.0 LB |
| EAN or UPC | 782934020575 |

