- Gasket for Size 1200T10 Horizontal Split Coupling Cover
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Cover Style | Horizontal Split |
| Coupling Size | 1200T |
| RPM [Max] | 900 rpm |
| Cover Material | Aluminum |
| Component | Gasket |
| Weight | 568.83 LB |
| EAN or UPC | 782934020582 |

