- Seal for Size 1200T10 Horizontal Split Coupling Cover
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| RPM [Max] | 900 rpm |
| Component | Seal |
| Cover Material | Aluminum |
| Cover Style | Horizontal Split |
| Coupling Size | 1200T |
| Weight | 1.86 LB |
| EAN or UPC | 782934030956 |

