- Size 12F Coupling Hub
- 1 7/8" Bore
features
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
- Torsionally deflects when subjected to normal shock or vibratory loads
caution
- Not self-centering.
| Material | Steel |
| Hub Dia. | 5 3/8 in |
| Coupling Size | 12F |
| HP @ RPM | 23 hp @ 100 rpm |
| Torque Rating [Max] | N/A |
| Length Through Bore | 3.875 in |
| Weight | 31.875 LB |

