- 3" Center Distance
- 50:1 Ratio
- 7/8" Shaft Input
- 1 1/4" Left Output Shaft
| Bolt Centers w/ Std. Base Kit (in) | 8.44 x 5.88 |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Box Width | 5 1/4 in |
| Frame Size | Shaft Input, Not a C-Face |
| Box Length | 8.12 in |
| Max. Input HP @ 100 rpm | 0.2 hp |
| Ratio | 50:1 |
| Input HP @ RPM | 1.31 hp @ 1150 rpm, 1.58 hp @ 1750 rpm |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Input (Shaft or Bore) Size | 7/8 in |
| Input Configuration | Shaft Input |
| Center Distance | 3 in |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Base to Shaft Center Height w/Std. Base Kit | 4 in |
| Box Height | 8.88 in |
| Fan Cooled | No |
| Output Configuration | Left Output |
| Motor Application | General Purpose |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Frame | N/A |
| Weight | 218.88 LB |
| EAN or UPC | 782934158766 |

