- 8" Center Distance
- 30:1 Ratio
- 1 7/8" Shaft Input
- 3" Left Output Shaft
| HP @ RPM | 20 hp @ 1800 rpm |
| Input Configuration | Shaft Input |
| Input HP @ RPM | 16.6 hp @ 1150 rpm, 20.2 hp @ 1750 rpm |
| Motor Application | General Purpose |
| Box Height | 20.96 in |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Input (Shaft or Bore) Size | 1 7/8 in |
| Box Length | 17 in |
| Center Distance | 8 in |
| Base to Shaft Center Height w/Std. Base Kit | 10 1/2 in |
| Frame Size | Shaft Input, Not a C-Face |
| Bolt Centers w/ Std. Base Kit (in) | 14.76 x 11.52 |
| Frame | N/A |
| Fan Cooled | No |
| Ratio | 30:1 |
| Output Configuration | Left Output |
| Max. Input HP @ 100 rpm | 3.22 hp |
| Output (Shaft or Bore) Size | 3 in |
| Box Width | 8.63 in |
| Output RPM @ 1750 rpm Input | 58.33 rpm |
| Weight | 704.22 LB |
| EAN or UPC | 782934163845 |

