- Size 18F Coupling Hub
- 6 7/8" Bore
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| HP @ RPM | 150 hp @ 100 rpm |
| Material | Steel |
| Coupling Size | 18F |
| Torque Rating [Max] | N/A |
| Length Through Bore | 5.5 in |
| Hub Dia. | 10 11/16 in |
| Weight | 155.0 LB |

