- 1 5/8 in Input Shaft
- 2 1/2 in Output Shaft
- 2.702:1 Ratio
- 2050 Unit Size
- 250T Frame
| Series | 2000 |
| Ratio | 2.702:1 |
| Box Length | 8.98 in |
| Seal Material | Nitrile |
| Output (Shaft or Bore) Size | 2 1/2 in |
| Box Width | 16.6 in |
| Keyway | 5/8 x 5/8 x 4 1/2 |
| Input (Shaft or Bore) Size | 1 5/8 in |
| Base to Shaft Center Height w/Std. Base Kit | 9.6 in |
| Shaft Arrangement | Concentric Gear Drive |
| Bolt Centers w/ Std. Base Kit (in) | 6.1 x 13.2 |
| Reduction Type | Double |
| Unit Size | 2050 |
| Frame | 180T, 210T, 250T, 280T, 280TS, 320T, 320TS |
| Mounting | Horizontal |
| Housing Material | Cast Iron |
| Box Height | 14.52 in |
| Model | A |
| Weight | 579.15 LB |
| EAN or UPC | 782934246517 |

