- Seal for Size 250F Vertical Split Coupling Cover
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Cover Material | Steel |
| Component | Seal |
| Coupling Size | 250F |
| Cover Style | Vertical Split |
| RPM [Max] | 1000 rpm |
| Weight | 2.56 LB |
| EAN or UPC | 782934029837 |

