- Size 3 1/2GF Gear Coupling Flex Hub
- RSB
- Bore Range 2" to 4 1/4"
applications
- Reversing tables
- Coilers
- Feed rolls
- Reel drives
- Straighteners
- Drawing equipment
features
- Built to last longer
- Superior lubrication, grease and four-point seal extends life and reduces maintenance
- Triple-crowned teeth have crowns on all working portions of the teeth
- Accommodates misalignment and movement
- Interchangeable half-for-half with other standard AGMA brands
| Length Through Bore | 4.1875 in |
| Coupling Size | 3 1/2GF |
| Material | Steel |
| RPM [Max] | 3500 rpm |
| Torque Rating [Max] | 151300 in lb |
| Bore Dia. [Max] | 4 1/2 in |
| HP @ RPM | 625 hp @ 100 rpm |
| Bore Dia. [Min] | 2 in |
| Input Bore Range | 2" to 4 1/4" |
| Hub Dia. | 6 1/2 in |
| Weight | 72.9 LB |
| EAN or UPC | 782934097577 |

