- 30 Coupling Hub
- Type A
- 2.0" Max Bore
- 1.77" Length Thru Bore
features
- No lubrication required
- Unaffected by extreme temperature and moisture
| Torque Rating of FDP Coupling | 2200 lb/in |
| Outside Dia. | 4.02 in |
| Hub Dia. | 2.32 in |
| RPM [Max] | 10000 rpm |
| Bore Dia. [Max] | 2 in |
| Coupling Size | 30 |
| Hub Type | A |
| Length Through Bore | 1.77 in |
| Torque Rating of FDG Coupling | 1550 lb/in |
| Hub Description | Adapter Type |
| Weight | 7.73 LB |
| EAN or UPC | 782934210358 |

