- 115 Drive Size
- Shaft Mount
- 9:1 Ratio
| Output Bushing Bore Range [Max] | 1.9375 in |
| Box Height | 10.36 in |
| Drive Type | Torque Arm |
| Box Width | 9.32 in |
| Output Style | Taper Bushed |
| Mfr. Unit Size | 4115 |
| Output Bushing Bore Range [Min] | 1.1875 in |
| Installed Options | Tapered Bushing Kit |
| AGMA Unit Size | 115 |
| Input Shaft | 1 1/8 in |
| Output (Shaft or Bore) Size | 1 3/16 in |
| Box Length | 11.86 in |
| Ratio | 9:1 |
| Weight | 145.8 LB |
| EAN or UPC | 782934130175 |

