- 1050 Drive Size
- Shaft Input & Output
- 4.97:1Exact Ratio
| Input (Shaft or Bore) Size | 1 5/8 in |
| Base to Shaft Center Height w/Std. Base Kit | 9.6 in |
| Input Configuration | Shaft Input |
| Unit Size | 1050 |
| Output Configuration | Shaft Output |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Box Height | 14.52 in |
| Box Length | 8.98 in |
| Bolt Centers w/ Std. Base Kit (in) | 7.10 x 14.60 |
| Output (Shaft or Bore) Size | 2 1/2 in |
| Ratio | 4.97:1 |
| Box Width | 16.6 in |
| Weight | 340.0 LB |

