- 60 Coupling Hub
- Type A
- 3.25" Max Bore
- 2.76" Length Thru Bore
features
- No lubrication required
- Unaffected by extreme temperature and moisture
| Hub Description | Adapter Type |
| Outside Dia. | 6.54 in |
| Coupling Size | 60 |
| Length Through Bore | 2.76 in |
| Torque Rating of FDP Coupling | 14700 lb/in |
| Torque Rating of FDG Coupling | 7740 lb/in |
| Hub Type | A |
| Bore Dia. [Max] | 3 1/4 in |
| RPM [Max] | 7600 rpm |
| Hub Dia. | 3.82 in |
| Weight | 28.55 LB |
| EAN or UPC | 782934210389 |

