- 70 Coupling Hub
- Type CC
- 3.0" Max Bore
- 3.80" Length Thru Bore
features
- No lubrication required
- Unaffected by extreme temperature and moisture
| Coupling Size | 70 |
| Outside Dia. | 7.56 in |
| Hub Dia. | 4.41 in |
| Torque Rating of FDG Coupling | N/A |
| RPM [Max] | 3600 rpm |
| Bore Dia. [Max] | 3 in |
| Torque Rating of FDP Coupling | 23000 lb/in |
| Length Through Bore | 3.8 in |
| Hub Type | CC |
| Hub Description | Close Coupled Hub Assembly |
| Weight | 43.0 LB |
| EAN or UPC | 782934233968 |

