- 1070 Drive Size
- Shaft Input & Output
- 7.517:1Exact Ratio
| Input Configuration | Shaft Input |
| Unit Size | 1070 |
| Output (Shaft or Bore) Size | 3 1/4 in |
| Base to Shaft Center Height w/Std. Base Kit | 11.66 in |
| Box Height | 17.16 in |
| Output Configuration | Shaft Output |
| Box Length | 13.7 in |
| Box Width | 21 in |
| Ratio | 7.517:1 |
| Input (Shaft or Bore) Size | 2 1/8 in |
| Bolt Centers w/ Std. Base Kit (in) | 11.30 x 18.60 |
| Output RPM @ 1750 rpm Input | 230 rpm |
| Weight | 480.0 LB |

