- 3535 Series Bushing
- 3 3/8 in Bore
features
- Clean, compact design
- Flush mounting - no protruding parts
| Keyway Size | 7/8 x 1/4 |
| Length Through Bore | 3.5 in |
| Cap Screws | 3 |
| Large Diameter | 5 in |
| Wrench Torque | 83.33 lbf |
| Capscrew Size | 1/2 x 1 1/2 |
| Torque Capacity | 3733.33 lbf |
| Bore Size | 3.375 in |
| Bushing Series | 3535 |
| Weight | 8.4 LB |
| EAN or UPC | 782934030734 |

