- TA Tapered Bushing for Size 4207 Reducer
- Bored to 1.5"
| Shaft Keyseat | 3/8 x 3/16 x 3 1/4 |
| Mfr. Unit Size | 4207, 08 |
| Bore Size | 1.5 in |
| Weight | 26.46 LB |
| EAN or UPC | 782934022180 |
| Shaft Keyseat | 3/8 x 3/16 x 3 1/4 |
| Mfr. Unit Size | 4207, 08 |
| Bore Size | 1.5 in |
| Weight | 26.46 LB |
| EAN or UPC | 782934022180 |