Skip to content Skip to navigation menu
TA Tapered Bushing

BU5207JX1 5/8

TA Tapered Bushing
Item #102096377
  • TA Tapered Bushing for Size 4207 Reducer
  • Bored to 1.625"
TA Tapered Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • TA Tapered Bushing for Size 4207 Reducer
  • Bored to 1.625"
Bore Size 1.625 in
Mfr. Unit Size 4207, 08
Shaft Keyseat 3/8 x 3/16 x 3 1/4
Weight 6.7 LB
EAN or UPC 782934020315
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison