- TA Tapered Bushing for Size 4207 Reducer
- Bored to 2.25"
| Shaft Keyseat | 1/2 x 1/4 x 4 1/4 |
| Bore Size | 2.25 in |
| Mfr. Unit Size | 4207, 08 |
| Weight | 17.64 LB |
| EAN or UPC | 782934022258 |
| Shaft Keyseat | 1/2 x 1/4 x 4 1/4 |
| Bore Size | 2.25 in |
| Mfr. Unit Size | 4207, 08 |
| Weight | 17.64 LB |
| EAN or UPC | 782934022258 |