- TA Tapered Bushing for Size 4215 Reducer
- Bored to 1.938"
| Mfr. Unit Size | 4215, 09 |
| Shaft Keyseat | 1/2 x 1/4 x 3 1/2 |
| Bore Size | 1.938 in |
| Weight | 35.64 LB |
| EAN or UPC | 782934022586 |
| Mfr. Unit Size | 4215, 09 |
| Shaft Keyseat | 1/2 x 1/4 x 3 1/2 |
| Bore Size | 1.938 in |
| Weight | 35.64 LB |
| EAN or UPC | 782934022586 |