- TA Tapered Bushing for Size 4215 Reducer
- Bored to 2.688"
| Shaft Keyseat | 5/8 x 5/16 x 3 1/2 |
| Bore Size | 2.688 in |
| Mfr. Unit Size | 4215, 09 |
| Weight | 22.68 LB |
| EAN or UPC | 782934022647 |
| Shaft Keyseat | 5/8 x 5/16 x 3 1/2 |
| Bore Size | 2.688 in |
| Mfr. Unit Size | 4215, 09 |
| Weight | 22.68 LB |
| EAN or UPC | 782934022647 |