- TA Tapered Bushing for Size 4407 Reducer
- Bored to 2.938"
| Mfr. Unit Size | 4407 |
| Bore Size | 2.938 in |
| Shaft Keyseat | 3/4 x 3/8 x 6 |
| Weight | 29.7 LB |
| EAN or UPC | 782934136795 |
| Mfr. Unit Size | 4407 |
| Bore Size | 2.938 in |
| Shaft Keyseat | 3/4 x 3/8 x 6 |
| Weight | 29.7 LB |
| EAN or UPC | 782934136795 |