- 3L Cross Section
- 3/8 in Cross Section Width
- 1 Rib
- Polyester/Polyurethane Material
description
- A long lasting upgrade to rubber V-belts and wedge belts.
features
- Less money tied up in spare endless belts
- High resistance to abrasion and shock loads
- Simple inventory management
- Fast, easy installation
- Easy to use twist-lock design is made to length by hand, great for captive and fixed center drives
- Drops right in to existing equipment
- Longer belt life vs rubber
- Unaffected by extreme temperatures -40 °F to 240 °F (-40 °C to 116 °C), oil, grease, water and common industrial solvents
- Always have the right belt length on hand
| Color | Red |
| Temperature Range [Min] | -40 °F |
| Belt Style | V-Belt |
| Style | PowerTwist V-Belt |
| Cross Section Width | 3/8 in |
| No. of Ribs | 1 |
| Pulley Dia. Range [Min] | 2 in |
| Standard | RoHS compliant |
| Belt Cross Section Style | 3L |
| Material | Polyester/Polyurethane |
| Datum Length | 100 ft |
| Length | 100 ft |
| Type | Linked |
| Temperature Range [Max] | 240 °F |
| Weight | 0.035 LB |
| EAN or UPC | 662345003728 |
-
Pre-Packed Quantities


