- B Cross Section
- 1 Rib
- Polyester/Polyurethane Material
| Length | 100 ft |
| Type | Linked |
| Temperature Range [Min] | -40 °F |
| Color | Purple, White Inserts |
| Standard | RoHS compliant |
| Belt Cross Section Style | B |
| Pulley Dia. Range [Min] | 5.5 in |
| Material | Polyester/Polyurethane |
| No. of Ribs | 1 |
| Temperature Range [Max] | 450 °F |
| Weight | 0.08 LB |
| EAN or UPC | 662345010979 |

