- Round Belt Cross Section Style
- 5/16" Cross Section Width
- Non-Cogged
- 100 Foot Reel
- 5/16" Cross Section Height
applications
- Motion transfer
- Power transmission
- Conveyor systems
features
- High elasticity
- Quick Connect – light- to medium-duty capability
- Solid polyurethane construction
- 85 Shore A Durometer polyurethane
- Temperature range from -22 °F to 150 °F
- No take-ups required
- High coefficient of friction
compliances
- 0
| Belt Cross Section Style | Round |
| Use With | Non-Reinforced |
| Cogged | No |
| Package Type | 100 Foot Reel |
| Cross Section Height | 5/16 in |
| Style | Clear-Go® 85 Urethane Belting |
| Cross Section Width | 5/16 in |
| No. of Ribs | 1 |
| Weight | 0.047 LB |
| EAN or UPC | 662345001007 |

