Skip to content Skip to navigation menu
Clear-Go® 85 Polyurethane V-Belting

4912063

Clear-Go® 85 Polyurethane V-Belting
Item #102227812
  • 3L Belt Cross Section Style
  • 3/8" Cross Section Width
  • Non-Cogged
  • 100 Foot Reel
  • N/A Cross Section Height
  • Clear-Go® 85 Urethane Belting Style
+ Show More + Show Less
Clear-Go® 85 Polyurethane V-Belting
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3L Belt Cross Section Style
  • 3/8" Cross Section Width
  • Non-Cogged
  • 100 Foot Reel
  • N/A Cross Section Height

applications

  • Conveyor systems
  • Power transmission
  • Motion transfer

features

  • Solid polyurethane construction
  • Quick Connect – light- to medium-duty capability
  • High elasticity
  • No take-ups required
  • High coefficient of friction
  • 85 Shore A Durometer polyurethane
  • Temperature range from -22 °F to 150 °F

compliances

  • 0
Cross Section Width 3/8 in
Use With Non-Reinforced
Cogged No
Belt Cross Section Style 3L
Cross Section Height N/A
Package Type 100 Foot Reel
No. of Ribs 1
Style Clear-Go® 85 Urethane Belting
Weight 0.041 LB
EAN or UPC 662345001861
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison