- B Belt Cross Section Style
- 5/8" Cross Section Width
- Non-Cogged
- 100 Foot Reel
- N/A Cross Section Height
features
- Top surface is 60 Shore A Durometer orange urethane
- Base is 85 Shore A Durometer red urethane
- Temperature range from 20 °F to 95 °F
- Integrally bonded surface cannot delaminate
| Cross Section Width | 5/8 in |
| Cogged | No |
| Package Type | 100 Foot Reel |
| Use With | Non-Reinforced |
| Cross Section Height | N/A |
| Belt Cross Section Style | B |
| Style | Red-Go 85 CXF™ Urethane Belting |
| No. of Ribs | 1 |
| Weight | 0.168 LB |
| EAN or UPC | 662345003391 |

