- 1 1/2" I.D.
- 2 3/8" O.D.
- 7000" lb Torque
- Standard Series
- No Counter Torque
features
- Fewer components mean easier installation
- Precision-machined outer element ensures a perpendicular, flat mounting face for hubless components
- Use directly over empty keyways to repair a worn or damaged connection
- Unique, single-nut positive lock and release action allows for infinite positioning
- Eliminates the need to hold shaft or block machine while applying installation torque
- Traditional single nut concept for ease of installation
- With no keyway, shaft can transmit greater torque
- Mechanical shrink fit resists shock and torque reversal
caution
- For optimum heat dissipation, do not paint shock absorber
| Inch/Metric | Inch |
| O.D. | 2.375 in |
| Type | Standard SeriesNo Counter Torque |
| I.D. | 1 1/2 in |
| Transmitted Axial Force | 10500 lb/in |
| Mountable Thickness | 1 1/2 in |
| Torque | 7000 in lb |
| Thickness | 2.75 in |
| Weight | 1.0 LB |
| EAN or UPC | 662345015295 |

