- 1 1/2" Inner Diameter
- 7092" lb Torque
- SF Bushing Series
applications
- Synchronous belt sprockets
features
- Directly interchangeable with QD bushings
- Easy on/easy off
- Cannot freeze on shaft
- Self-centering
- No component machining necessary
- No keyway required
- Eliminates key wallowing and backlash
caution
- Temperatures cause expansion and contraction and if mounted incorrectly will cause distortion and possibly leakage
- Straight sections need support every 10 ft
- Each side of every valve (as close as possible to the connection) needs support
- Support at each change of direction
| Min RPM @ Max HP | 60 rpm |
| Bushing Series | SF |
| Thickness | 2.66 in |
| Mountable Thickness | 1 1/4 in |
| Torque | 7092 in lb |
| Inside Dia. | 1.5 in |
| Weight | 3.5 LB |
| EAN or UPC | 662345001281 |

