- 1 1/4" Inner Diameter
- 6648" lb Torque
- SK Bushing Series
applications
- Synchronous belt sprockets
features
- Directly interchangeable with QD bushings
- Easy on/easy off
- Cannot freeze on shaft
- Self-centering
- No component machining necessary
- No keyway required
- Eliminates key wallowing and backlash
caution
- Lubrication of Acme Nut assemblies determines the ultimate life of the assembly. Improper maintenance and dirty environment will lead to premature failure.
| Thickness | 2.63 in |
| Bushing Series | SK |
| Inside Dia. | 1.25 in |
| Min RPM @ Max HP | 10 rpm |
| Torque | 6648 in lb |
| Mountable Thickness | 1 1/4 in |
| Weight | 2.8 LB |
| EAN or UPC | 662345002226 |

