- 1 7/16" Inner Diameter
- 7956" lb Torque
- SK Bushing Series
applications
- Synchronous belt sprockets
features
- Directly interchangeable with QD bushings
- Easy on/easy off
- Cannot freeze on shaft
- Self-centering
- No component machining necessary
- No keyway required
- Eliminates key wallowing and backlash
caution
- Support at each change of direction
| Thickness | 2.63 in |
| Torque | 7956 in lb |
| Inside Dia. | 1.4375 in |
| Mountable Thickness | 1 1/4 in |
| Min RPM @ Max HP | 10 rpm |
| Bushing Series | SK |
| Weight | 2.7 LB |
| EAN or UPC | 662345001601 |

