- 1.940" Face Diameter
- 17 mm Bore Size
- 0.820" Flat Surface Width
features
- Lightweight
- Quiet
- Corrosion-resistant
- High impact, molded glass reinforced nylon
- Excellent concentricity
- Weep holes allow drainage
- ABEC-1 precision bearings
- Molded bearing retainer ultrasonically welded through 360°
- Supplied with 17mm bore bearing
| Bore Size | 17 mm |
| Length Through Bore | 0.75 in |
| Face Diameter | 1.94 in |
| Flat Surface Width | 0.82 in |
| Overall Width | 1.15 in |
| Outside Dia. | 2.74 in |
| Weight | 0.24 LB |
| EAN or UPC | 662345004893 |

